- Level And Temperature Gauge
- 5" Centers
- 1/2-13 Thread
description
- Allows you to accurately determine the amount of oil in the reservoir. Comes complete with a neoprene gasket and attaching bolts.
features
- Nonbreakable sight level indicator
- All external parts are plated
- Maximum temperature 225 °F
- Thermometer standard readings in Centigrade and Fahrenheit
| Bolt Centers | 5 in |
| Length | 7 in |
| Thread Size | 1/2 |
| Thread Type | UNC |
| Threads per Inch | 13 |
| Weight | 0.8 LB |
| NSN Number | 6680-01-126-3158 |

