- Weld Boss Female S.A.E.
- 2" S.A.E.
description
- SAE weld boss flanges and weld couplings are precision manufactured from 12L14 leadloy steel. They save time and labor when mounting SAE components. Used as a downline coupling, they eliminate the need for expensive straight-thread downlines. Simply attach the SAE component to the topside, and thread an inexpensive pipe nipple to the NPT side in the reservoir.
| Material | Carbon Steel |
| Fitting Type | Weld |
| Dia. | 3 in |
| Fitting Description | Weld Boss Flange (SAE) |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Overall Length | 1.2 in |
| End Types 2 | JIC 37° |
| End Types | JIC 37° |
| End Size | 2 O-Ring Boss(f), 2 Weld(m) |
| Fitting Angle | Straight |
| Tube O.D. | 2 in |
| Weight | 0.75 LB |

