- 54 Series Worm Drive Clamp
- 201/301 Stainless Steel, Housing & Band
- 1/2 in [Min], 1 1/16 in [Max] Clamp Diameter
| Width | 1 in |
| Material | 201/301 Stainless Steel, Housing & Band |
| Bolt/Screw Material | Carbon Steel Plated |
| SAE No. | 10 |
| Hose I.D. | 3/8 in [Min], 5/8 in [Max] |
| Clamp Diameter | 1/2 in [Min], 1 1/16 in [Max] |
| Weight | 0.88 LB |

