- 64 Series Worm Drive Clamp
- Stainless Steel 410
- 3/8 in [Min], 7/8 in [Max] Clamp Diameter
| Material | 300 Stainless Steel, Housing & Band |
| Bolt/Screw Type | Slotted Hex Head |
| Bolt/Screw Material | Stainless Steel 410 |
| Hose I.D. | 5/16 in [Min], 3/8 in [Max] |
| Clamp Diameter | 3/8 in [Min], 7/8 in [Max] |
| Weight | 0.05 LB |

