- 68 Series Worm Drive Clamp
- Stainless Steel 410
- 1 1/2 in [Min], 2 1/2 in [Max] Clamp Diameter
| Material | 300 Stainless Steel, Housing & Band |
| Hose I.D. | 1 1/2 in [Min], 1 7/8 in [Max] |
| Bolt/Screw Type | Slotted Hex Head |
| Width | 9/16 in |
| Bolt/Screw Size | 5/16 in |
| Bolt/Screw Material | Stainless Steel 410 |
| Clamp Diameter | 1 1/2 in [Min], 2 1/2 in [Max] |
| Weight | 0.15 LB |

