- 50 Series Small Diameter Clamp
- 201/301 Stainless Steel, Housing & Band
- 2 in [Min], 3 in [Max] Clamp Diameter
| Hose I.D. | 2 in [Min], 2 1/4 in [Max] |
| Width | 9/16 in |
| Clamp Diameter | 2 in [Min], 3 in [Max] |
| Material | 201/301 Stainless Steel, Housing & Band |
| Bolt/Screw Type | Slotted Hex Head |
| Bolt/Screw Material | Carbon Steel Plated |
| Weight | 0.06 LB |

