- 54 Series Worm Drive Clamp
- 201/301 Stainless Steel, Housing & Band
- 7/8 in [Min], 2 3/4 in [Max] Clamp Diameter
| Clamp Diameter | 7/8 in [Min], 2 3/4 in [Max] |
| Hose I.D. | 3/4 in [Min], 2 in [Max] |
| SAE No. | 36 |
| Width | 1 in |
| Material | 201/301 Stainless Steel, Housing & Band |
| Bolt/Screw Material | Carbon Steel Plated |
| Weight | 0.01 LB |

