- 54 Series Worm Drive Clamp
- 201/301 Stainless Steel, Housing & Band
- 1 1/8 in [Min], 3 in [Max] Clamp Diameter
| SAE No. | 40 |
| Hose I.D. | 1 in [Min], 2 1/4 in [Max] |
| Clamp Diameter | 1 1/8 in [Min], 3 in [Max] |
| Width | 1 in |
| Material | 201/301 Stainless Steel, Housing & Band |
| Bolt/Screw Material | Carbon Steel Plated |
| Weight | 0.07 LB |

