Skip to content Skip to navigation menu
Ideal Div. Epicor Ind. Inc.420-5448

420-5448

54 Series Worm Drive Clamps
Item #101621809
  • 54 Series Worm Drive Clamp
  • 201/301 Stainless Steel, Housing & Band
  • 1 5/8 in [Min], 3 1/2 in [Max] Clamp Diameter
Ideal Div. Epicor Ind. Inc.420-5448
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 54 Series Worm Drive Clamp
  • 201/301 Stainless Steel, Housing & Band
  • 1 5/8 in [Min], 3 1/2 in [Max] Clamp Diameter
Clamp Diameter 1 5/8 in [Min], 3 1/2 in [Max]
Width 1 in
Hose I.D. 1 1/2 in [Min], 2 3/4 in [Max]
SAE No. 48
Bolt/Screw Material Carbon Steel Plated
Material 201/301 Stainless Steel, Housing & Band
Weight 0.08 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison