- 54 Series Worm Drive Clamp
- 201/301 Stainless Steel, Housing & Band
- 2 1/8 in [Min], 4 in [Max] Clamp Diameter
| Hose I.D. | 2 in [Min], 3 in [Max] |
| Clamp Diameter | 2 1/8 in [Min], 4 in [Max] |
| SAE No. | 56 |
| Bolt/Screw Material | Carbon Steel Plated |
| Material | 201/301 Stainless Steel, Housing & Band |
| Width | 1 in |
| Weight | 0.05 LB |

