- Snaplock® Quick Release Clamp
- Stainless Steel, Housing & Band
- 2 in [Min], 12 1/4 in [Max] Clamp Diameter
| Clamp Diameter | 2 in [Min], 12 1/4 in [Max] |
| SAE No. | 188 |
| Hose I.D. | 2 in [Min], 11 1/2 in [Max] |
| Bolt/Screw Material | Carbon Steel |
| Material | Stainless Steel, Housing & Band |
| Weight | 0.15 LB |

