- Turn-Key™ Hose Clamp
- Stainless Steel
- 1/4 in [Min], 4 1/2 in [Max] Clamp Diameter
| Material | Stainless Steel |
| Bolt/Screw Material | Carbon Steel Plated |
| SAE No. | Micro 4, Micro 6, 12, 20, 28, 36 |
| Handle Material | Thermoplastic |
| Clamp Diameter | 1/4 in [Min], 4 1/2 in [Max] |
| Weight | 0.0 LB |

