- Turn-Key™ Hose Clamp
- Stainless Steel
- 1/2 in [Min], 1 1/4 in [Max] Clamp Diameter
| Clamp Diameter | 1/2 in [Min], 1 1/4 in [Max] |
| Bolt/Screw Material | Carbon Steel Plated |
| Material | Stainless Steel |
| SAE No. | (2) 12's per Card |
| Handle Material | Thermoplastic |
| Weight | 0.12 LB |

