- Turn-Key™ Hose Clamp
- Stainless Steel
- 3/4 in [Min], 1 3/4 in [Max] Clamp Diameter
| Material | Stainless Steel |
| Handle Material | Thermoplastic |
| Clamp Diameter | 3/4 in [Min], 1 3/4 in [Max] |
| SAE No. | (2) 20's per Card |
| Bolt/Screw Material | Carbon Steel Plated |
| Weight | 1.3 LB |

