- Turn-Key™ Hose Clamp
- Stainless Steel
- 1 1/4 in [Min], 2 1/4 in [Max] Clamp Diameter
| Handle Material | Thermoplastic |
| Bolt/Screw Material | Carbon Steel Plated |
| SAE No. | (2) 28's per Card |
| Clamp Diameter | 1 1/4 in [Min], 2 1/4 in [Max] |
| Material | Stainless Steel |
| Weight | 0.16 LB |

