- Turn-Key™ Hose Clamp
- Stainless Steel
- 2 1/2 in [Min], 4 1/2 in [Max] Clamp Diameter
| Bolt/Screw Material | Carbon Steel Plated |
| SAE No. | (2) 64's per Card |
| Material | Stainless Steel |
| Clamp Diameter | 2 1/2 in [Min], 4 1/2 in [Max] |
| Handle Material | Thermoplastic |
| Weight | 0.0 LB |

