- 62P Series Small Diameter Clamp
- 201/301 Stainless Steel, Housing & Band
- 1/4 in [Min], 5/8 in [Max] Clamp Diameter
| Bolt/Screw Type | Slotted Hex Head |
| Bolt/Screw Size | 1/4 in |
| Hose I.D. | 1/8 in [Min], 5/16 in [Max] |
| Clamp Diameter | 1/4 in [Min], 5/8 in [Max] |
| Material | 201/301 Stainless Steel, Housing & Band |
| Bolt/Screw Material | Carbon Steel Plated |
| Width | 5/16 in |
| Weight | 0.01 LB |

