- 62M Series Small Diameter Clamp
- 300 Stainless Steel, Housing & Band
- 3/8 in [Min], 1 in [Max] Clamp Diameter
| Bolt/Screw Material | Stainless Steel 300 |
| Bolt/Screw Type | Slotted Hex Head |
| Hose I.D. | 5/16 in [Min], 1/2 in [Max] |
| Clamp Diameter | 3/8 in [Min], 1 in [Max] |
| Width | 5/16 in |
| Material | 300 Stainless Steel, Housing & Band |
| Bolt/Screw Size | 1/4 in |
| Weight | 0.0 LB |

