- 64 Series Worm Drive Clamp
- 300 Stainless Steel, Housing & Band
- 1/2 in [Min], 1 1/16 in [Max] Clamp Diameter
| Clamp Diameter | 1/2 in [Min], 1 1/16 in [Max] |
| Bolt/Screw Type | Slotted Hex Head |
| Bolt/Screw Material | Stainless Steel 410 |
| Material | 300 Stainless Steel, Housing & Band |
| Hose I.D. | 3/8 in [Min], 5/8 in [Max] |
| Weight | 0.05 LB |

