- 68 Series Worm Drive Clamp
- 300 Stainless Steel, Housing & Band
- 3 in [Min], 4 in [Max] Clamp Diameter
| Bolt/Screw Size | 5/16 in |
| Bolt/Screw Type | Slotted Hex Head |
| Bolt/Screw Material | Stainless Steel 410 |
| Width | 9/16 in |
| Clamp Diameter | 3 in [Min], 4 in [Max] |
| Hose I.D. | 3 in [Min], 3 1/2 in [Max] |
| Material | 300 Stainless Steel, Housing & Band |
| Weight | 0.08 LB |

