- Tuff-Grip™ Pro Fish Tape
- 120 ft Blade Length
features
- Tape retaining feature keeps tape properly positioned in the opening
- Full-circle handle band helps keep dirt and moisture out, prolonging life
- Ergonomically-designed handle, grasp from the top or side, allows for use with gloves
| End Type | Formed Hook |
| Material | Blued Steel |
| Blade Length | 120 ft |
| Blade Thickness | 0.06 in |
| Blade Width | 0.125 in |
| Weight | 0.0 LB |

