- Safe-T-Grip® Fuse Puller
features
- Handy and convenient for removing or replacing cartridge-type fuses
- Three sizes handle fuses ranging from 0 to 600 A
- Fully insulated, high dielectric, glass filled polypropylene construction
- Notched handles provide safe, no-slip grip
- Clearly marked amperage ranges
| Used With | 0 - 100A/250V, 600V, 1/2 - 1 in. Dia. Fuses |
| Length | 7 1/2 in |
| Weight | 0.2 LB |

