| Opening Type | Hex |
| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #1, #2 |
| Handle Type | Ergonomic, Slip Free |
| Opening Size | 1/4 in, 5/16 in, 7/16 in |
| Weight | 1.0 LB |
| Opening Type | Hex |
| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #1, #2 |
| Handle Type | Ergonomic, Slip Free |
| Opening Size | 1/4 in, 5/16 in, 7/16 in |
| Weight | 1.0 LB |