Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ideal Industries131-61-096

131-61-096

Split-Jaw™ Smart Meters
Item #104716685
  • Split-Jaw™ Smart Meter
  • 0.60 AAC [Min], 200.00 AAC [Max]
  • 0.00 MOhm [Min], 2000.00 MOhm [Max] Resistance
Ideal Industries131-61-096
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Split-Jaw™ Smart Meter
  • 0.60 AAC [Min], 200.00 AAC [Max]
  • 0.00 MOhm [Min], 2000.00 MOhm [Max] Resistance

features

  • Data hold
  • Audible continuity
  • Auto power off
  • Low battery indication
  • Integral lead storage, w/replaceable test leads
Amps Rating 0.60 AAC [Min], 200.00 AAC [Max]
Electrical Resistance 0.00 MOhm [Min], 2000.00 MOhm [Max]
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison