- PlatinumPro® Contractor-Grade MultiMeter
- 40.00 MOhm [Max] Resistance
- 400.00 mAAC [Max], 400.00 mADC [Max]
- Digital Display
features
- Auto/manual ranging
- Relative mode
- Data hold
- Auto power off
includes
- Test Leads w/Alligator Clips
| Frequency [Max] | 40 MHz |
| Electrical Resistance | 40.00 MOhm [Max] |
| Display | Digital |
| Amps Rating | 400.00 mAAC [Max], 400.00 mADC [Max] |
| Accuracy | AC Voltage 0.9%, DC Voltage 0.5%, Resistance 0.7%, Capacitance 2.0%, Frequency 0.01% |
| Frequency [Min] | 4 kHz |
| Weight | 0.0 LB |

