- Test-Pro® Contractor-Grade MultiMeter
- 200.00 MOhm [Max] Resistance
- 2.00A AC/DC
- Digital Display
features
- Rugged, manual ranger
- Auto power off
- True RMS, phase rotation, capacitance, frequency
includes
- Test Leads, Alligator Clip Lead
| Display | Digital |
| Frequency [Min] | 10 kHz |
| Electrical Resistance | 200.00 MOhm [Max] |
| Accuracy | AC Voltage 2.0%, DC Voltage 1.2%, AC Current 3.0%, DC Current 2.5%, Capacitance 4.0%, Frequency 0.50%, Resistance 1.0% |
| Frequency [Max] | 100 kHz |
| Amps Rating | 2.00A AC/DC |
| Functions | 9 |
| Weight | 0.0 LB |

