- 600 Series Pocket Meter
- 20.00 MOhm [Max] Resistance
- Digital Display
features
- Audible continuity, auto power off, test lead storage
- Overload protection on all ranges
- Built-in test stand
| Display | Digital |
| Functions | 4 |
| Electrical Resistance | 20.00 MOhm [Max] |
| Accuracy | AC Voltage 4.0%, DC Voltage 2.0%, Resistance 3.0% |
| Weight | 0.0 LB |

