- 4-in-1 Test Tool
- 200.00 kOhm [Max] Resistance
- 200.00 AAC
- Digital Display
features
- True RMS, backlight, vibration mode to verify AC voltage, harmonics indicator, max hold, CAT III - 1000V
- Overload protection on all ranges
- Auto power off
| Display | Digital |
| Electrical Resistance | 200.00 kOhm [Max] |
| Amps Rating | 200.00 AAC |
| Accuracy | AC Voltage 1.2%, DC Voltage 0.5%, AC Current 3.0%, Resistance 1.0%, Capacitance 3.0% |
| Jaw Opening [Nom] | 1.30 in |
| Weight | 0.0 LB |

