- 400 Amp Clamp Meter
- 40.00 MOhm [Max] Resistance
- 400.00 AAC [Max]
- Digital Display
features
- Easy-to-read large numbers and symbols
- Convenient one-touch non-contact voltage indication
- Data hold button
includes
- Test Leads, Carrying Case
| Display | Digital |
| Amps Rating | 400.00 AAC [Max] |
| Jaw Opening [Nom] | 1 1/4 in |
| Accuracy | AC Current 1.7%, AC Voltage 1.2%, DC Voltage 0.5%, Resistance 1.0% |
| Electrical Resistance | 40.00 MOhm [Max] |
| Weight | 0.0 LB |

