- TightSight™ 600 Amp Clamp Meter
- 10.00 MOhm [Max] Resistance
- 600.00 AAC [Max], 600.00 ADC [Max]
- Digital Display
features
- Patented backlit TightSight? display for viewing in dark, bright or tight locations
- True RMS, capacitance, frequency measurement via clamp head or leads, 40AAC low range
includes
- Test Leads w/Alligator Clips, Carrying Case
| Electrical Resistance | 10.00 MOhm [Max] |
| Amps Rating | 600.00 AAC [Max], 600.00 ADC [Max] |
| Accuracy | AC Current 1.7%, DC Current 1.5%, AC Voltage 1.2%, DC Voltage 0.5%, Resistance 1.0% |
| Display | Digital |
| Jaw Opening [Nom] | 1.42 in |
| Weight | 0.0 LB |

