- TighSight™ 1000 Amp Clamp Meter
- 10.00 MOhm [Max] Resistance
- 1000.00 AAC [Max], 1000.00 ADC [Max]
- Digital Display
features
- Patented backlit TightSight? display for viewing in dark, bright or tight locations
- Voltage-presence warning on all functions
- True RMS
includes
- Test Leads w/Alligator Clips, Carrying Case
| Electrical Resistance | 10.00 MOhm [Max] |
| Display | Digital |
| Accuracy | AC Current 1.7%, DC Current 1.5%, AC Voltage 1.2%, DC Voltage 0.5%, Resistance 1.0%, Capacitance 3.0% |
| Amps Rating | 1000.00 AAC [Max], 1000.00 ADC [Max] |
| Jaw Opening [Nom] | 2 in |
| Weight | 0.0 LB |

