- 400 Series Cooler
- 10 gal Capacity
- Red, Yellow
| Color | Red, Yellow |
| Type | Insulated Water Cooler |
| Material | Plastic |
| Capacity (Volume) | 10 gal |
| Weight | 10.5 LB |
| Color | Red, Yellow |
| Type | Insulated Water Cooler |
| Material | Plastic |
| Capacity (Volume) | 10 gal |
| Weight | 10.5 LB |