- 400 Series Cooler
- 3 gal Capacity
- Red, Yellow
description
- Igloo delivers cold, clean water. Rugged, durable Igloo 400 Series Industrial Strength Water Coolers keep water cold, clean, and available. Built for the real world, the 400 series takes the abuse of the toughest jobsite and the most punishing work crews. Red and yellow high visibility safety colors. HDPE hide won't chip, peel, buckle, or rust. Ultratherm insulation for maximum cold retention. UV stabilizers prevent fading and cracking in all exposures. White FDA grade inner liner is easy to clean and resists stains and odors. Wide mouth pressure fit lid for easy filling. Keeper cord prevents lid loss. "Drinking Water" imprint meets OSHA requirements. All parts are replaceable for extended life.
| Type | Insulated Water Cooler |
| Material | Plastic |
| Capacity (Volume) | 3 gal |
| Color | Red, Yellow |
| Weight | 5.5 LB |

