- Marine Series Ice Chest
- 48 qt Capacity
- White
| Color | White |
| Length | 25 3/4 in |
| Type | Ice Chest |
| Height | 14 1/2 in |
| Capacity (Volume) | 48 qt |
| Weight | 0.0 LB |
| Color | White |
| Length | 25 3/4 in |
| Type | Ice Chest |
| Height | 14 1/2 in |
| Capacity (Volume) | 48 qt |
| Weight | 0.0 LB |