- Marine Series Ice Chest
- 54 qt Capacity
- White
| Height | 15 1/2 in |
| Capacity (Volume) | 54 qt |
| Type | Ice Chest |
| Length | 25 1/2 in |
| Color | White |
| Weight | 0.0 LB |
| Height | 15 1/2 in |
| Capacity (Volume) | 54 qt |
| Type | Ice Chest |
| Length | 25 1/2 in |
| Color | White |
| Weight | 0.0 LB |