- Marine Series Ice Chest
- 94 qt Capacity
- White
| Length | 34 1/2 in |
| Capacity (Volume) | 94 qt |
| Color | White |
| Type | Ice Chest |
| Height | 17.630 in |
| Weight | 13.5 LB |
| Length | 34 1/2 in |
| Capacity (Volume) | 94 qt |
| Color | White |
| Type | Ice Chest |
| Height | 17.630 in |
| Weight | 13.5 LB |