- Marine Series Ice Chest
- 72 qt Capacity
- White
| Type | Ice Chest |
| Length | 29 3/4 in |
| Color | White |
| Height | 16 1/2 in |
| Capacity (Volume) | 72 qt |
| Weight | 13.0 LB |
| Type | Ice Chest |
| Length | 29 3/4 in |
| Color | White |
| Height | 16 1/2 in |
| Capacity (Volume) | 72 qt |
| Weight | 13.0 LB |