- Marine Series Ice Chest
- 25 qt Capacity
- White
| Color | White |
| Type | Ice Chest |
| Capacity (Volume) | 25 qt |
| Height | 13.130 in |
| Length | 20 in |
| Weight | 6.0 LB |
| Color | White |
| Type | Ice Chest |
| Capacity (Volume) | 25 qt |
| Height | 13.130 in |
| Length | 20 in |
| Weight | 6.0 LB |