- Marine Series Ice Chest
- 36 qt Capacity
- White
| Type | Ice Chest |
| Color | White |
| Height | 13 in |
| Capacity (Volume) | 36 qt |
| Length | 24 1/4 in |
| Weight | 7.85 LB |
| Type | Ice Chest |
| Color | White |
| Height | 13 in |
| Capacity (Volume) | 36 qt |
| Length | 24 1/4 in |
| Weight | 7.85 LB |