- Spigot
- Used w/ 1, 2, 3, 5, 10 gal. Cooler
| Material | Plastic |
| Color | White |
| Used With | 1, 2, 3, 5, 10 gal. Coolers |
| Packing Type | Bulk |
| Weight | 0.13 LB |
| Material | Plastic |
| Color | White |
| Used With | 1, 2, 3, 5, 10 gal. Coolers |
| Packing Type | Bulk |
| Weight | 0.13 LB |