IKO International Inc.
AS100135
AS Series Carbon Steel Thrust Washer for Thrust Roller Bearing
Item #102202863
- 100 mm Inside Diameter
- Carbon Steel Bearing Material
- AS Series
| Operating Temperature [Min] | -4 °F |
| Series | AS |
| Static Load Rating | 541000 N |
| Washer Thickness | 1 mm |
| Operating in Oil [Max] | 2000 rpm |
| Style | Thrust Bearing |
| Inside Diameter B | 135 mm |
| Operating in Grease [Max] | 500 rpm |
| O.D. | 135 mm |
| Material | High Carbon Chromium Bearing Steel |
| Type | Thrust Washer |
| Dynamic Load Rating | 80300 N |
| Precision Rating | JIS, Class 0 |
| Bearing Material | Carbon Steel |
| Fillet Radius | 1 mm |
| Operating Temperature [Max] | 248 °F |
| I.D. | 100 mm |
| Bearing Type | Thrust |
| Thrust Direction | Bi-Directional |
| Weight | 0.11 LB |
| EAN or UPC | 4549557000218 |
