IKO International Inc.
AS1226
AS Series Carbon Steel Thrust Washer for Thrust Roller Bearing
Item #101547254
- 12 mm Inside Diameter
- Carbon Steel Bearing Material
- AS Series
| O.D. | 26 mm |
| Style | Thrust Bearing |
| Thrust Direction | Bi-Directional |
| Fillet Radius | 0.3 mm |
| Washer Thickness | 1 mm |
| Operating Temperature [Min] | -4 °F |
| Series | AS |
| Static Load Rating | 26900 N |
| I.D. | 12 mm |
| Operating in Oil [Max] | 13000 rpm |
| Type | Thrust Washer |
| Bearing Type | Thrust |
| Bearing Material | Carbon Steel |
| Operating in Grease [Max] | 3250 rpm |
| Dynamic Load Rating | 8340 N |
| Operating Temperature [Max] | 248 °F |
| Precision Rating | JIS, Class 0 |
| Inside Diameter B | 26 mm |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 0.007 LB |
| EAN or UPC | 4549557000010 |
