IKO International Inc.
AS3552
AS Series Carbon Steel Thrust Washer for Thrust Roller Bearing
Item #101351912
- 35 mm Inside Diameter
- Carbon Steel Bearing Material
- AS Series
| Style | Thrust Bearing |
| Series | AS |
| Dynamic Load Rating | 16300 N |
| Type | Thrust Washer |
| Thrust Direction | Bi-Directional |
| Inside Diameter B | 52 mm |
| Washer Thickness | 1 mm |
| Operating Temperature [Max] | 248 °F |
| Precision Rating | JIS, Class 0 |
| Operating Temperature [Min] | -4 °F |
| Static Load Rating | 81900 N |
| Bearing Type | Thrust |
| Operating in Grease [Max] | 1375 rpm |
| O.D. | 52 mm |
| Fillet Radius | 0.6 mm |
| Material | High Carbon Chromium Bearing Steel |
| I.D. | 35 mm |
| Bearing Material | Carbon Steel |
| Operating in Oil [Max] | 5500 rpm |
| Weight | 0.019 LB |
| EAN or UPC | 4549557000096 |
