IKO International Inc.
AS4060
AS Series Carbon Steel Thrust Washer for Thrust Roller Bearing
Item #101697590
- 40 mm Inside Diameter
- Carbon Steel Bearing Material
- AS Series
| Operating in Oil [Max] | 5000 rpm |
| O.D. | 60 mm |
| I.D. | 40 mm |
| Inside Diameter B | 60 mm |
| Dynamic Load Rating | 24200 N |
| Material | High Carbon Chromium Bearing Steel |
| Type | Thrust Washer |
| Fillet Radius | 0.6 mm |
| Operating Temperature [Max] | 248 °F |
| Operating in Grease [Max] | 1250 rpm |
| Thrust Direction | Bi-Directional |
| Style | Thrust Bearing |
| Static Load Rating | 108000 N |
| Precision Rating | JIS, Class 0 |
| Bearing Material | Carbon Steel |
| Bearing Type | Thrust |
| Series | AS |
| Washer Thickness | 1 mm |
| Operating Temperature [Min] | -4 °F |
| Weight | 0.026 LB |
| EAN or UPC | 4549557000102 |
