IKO International Inc.
AS6085
AS Series Carbon Steel Thrust Washer for Thrust Roller Bearing
Item #101574882
- 60 mm Inside Diameter
- Carbon Steel Bearing Material
- AS Series
| Bearing Type | Thrust |
| Fillet Radius | 1 mm |
| Static Load Rating | 219000 N |
| Bearing Material | Carbon Steel |
| Operating Temperature [Min] | -4 °F |
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 85 mm |
| Type | Thrust Washer |
| Washer Thickness | 1 mm |
| Series | AS |
| Thrust Direction | Bi-Directional |
| Dynamic Load Rating | 38200 N |
| Precision Rating | JIS, Class 0 |
| Style | Thrust Bearing |
| I.D. | 60 mm |
| Operating Temperature [Max] | 248 °F |
| Inside Diameter B | 85 mm |
| Operating in Oil [Max] | 3500 rpm |
| Operating in Grease [Max] | 875 rpm |
| Weight | 0.048 LB |
| EAN or UPC | 4549557000140 |
