IKO International Inc.
AS80105
AS Series Carbon Steel Thrust Washer for Thrust Roller Bearing
Item #105123382
- 80 mm Inside Diameter
- Carbon Steel Bearing Material
- AS Series
| Static Load Rating | 267000 N |
| Operating Temperature [Max] | 248 °F |
| O.D. | 105 mm |
| Operating in Grease [Max] | 625 rpm |
| Dynamic Load Rating | 49500 N |
| Type | Thrust Washer |
| I.D. | 80 mm |
| Material | High Carbon Chromium Bearing Steel |
| Series | AS |
| Operating in Oil [Max] | 2500 rpm |
| Fillet Radius | 1 mm |
| Inside Diameter B | 105 mm |
| Style | Thrust Bearing |
| Bearing Type | Thrust |
| Washer Thickness | 1 mm |
| Precision Rating | JIS, Class 0 |
| Thrust Direction | Bi-Directional |
| Bearing Material | Carbon Steel |
| Operating Temperature [Min] | -4 °F |
| Weight | 0.061 LB |
| EAN or UPC | 4549557000188 |
