Skip to content Skip to navigation menu
AS Series Carbon Steel Thrust Washer for Thrust Roller Bearing

AS90120

AS Series Carbon Steel Thrust Washer for Thrust Roller Bearing
Item #101677997
  • 90 mm Inside Diameter
  • Carbon Steel Bearing Material
  • AS Series
AS Series Carbon Steel Thrust Washer for Thrust Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90 mm Inside Diameter
  • Carbon Steel Bearing Material
  • AS Series
Material High Carbon Chromium Bearing Steel
Type Thrust Washer
O.D. 120 mm
Bearing Type Thrust
Washer Thickness 1 mm
Precision Rating JIS, Class 0
Static Load Rating 394000 N
Fillet Radius 1 mm
Operating Temperature [Max] 248 °F
Operating in Grease [Max] 625 rpm
Thrust Direction Bi-Directional
Operating in Oil [Max] 2500 rpm
Bearing Material Carbon Steel
Style Thrust Bearing
Series AS
Operating Temperature [Min] -4 °F
Dynamic Load Rating 64500 N
I.D. 90 mm
Inside Diameter B 120 mm
Weight 0.083 LB
EAN or UPC 4549557000201
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison