- 110 mm Inside Diameter
- Copper or Brass Material
| Row Type | Single |
| Style | Thrust Bearing |
| Bearing Type | Thrust |
| Operating in Oil [Max] | 2000 rpm |
| Operating Temperature [Min] | -4 °F |
| Washer Thickness | 11.5 mm |
| O.D. | 160 mm |
| I.D. | 110 mm |
| Material | Copper or Brass |
| Series | AZ |
| Static Load Rating | 1030000 N |
| Fillet Radius | 1.1 mm |
| Precision Rating | JIS, Class 0 |
| Type | Thrust Roller Bearings |
| Operating in Grease [Max] | 500 rpm |
| Rolling Element Material | Cylindrical Roller |
| Dynamic Load Rating | 282000 N |
| Inside Diameter B | 160 mm |
| Speed [Max] | 2000 rpm |
| Operating Temperature [Max] | 248 °F |
| Thrust Direction | Bi-Directional |
| Weight | 7.099 LB |
| EAN or UPC | 4549557060359 |

