- 120 mm Inside Diameter
- Copper or Brass Material
| O.D. | 155 mm |
| Rolling Element Material | Cylindrical Roller |
| Operating in Oil [Max] | 2000 rpm |
| Washer Thickness | 7 mm |
| Style | Thrust Bearing |
| Precision Rating | JIS, Class 0 |
| Type | Thrust Roller Bearings |
| Speed [Max] | 2000 rpm |
| Operating in Grease [Max] | 500 rpm |
| Static Load Rating | 617000 N |
| Series | AZ |
| Operating Temperature [Max] | 248 °F |
| Material | Copper or Brass |
| Fillet Radius | 1 mm |
| Row Type | Single |
| Operating Temperature [Min] | -4 °F |
| Dynamic Load Rating | 149000 N |
| I.D. | 120 mm |
| Bearing Type | Thrust |
| Thrust Direction | Bi-Directional |
| Inside Diameter B | 155 mm |
| Weight | 3.19 LB |
| EAN or UPC | 4549557060366 |

