- 140 mm Inside Diameter
- Copper or Brass Material
| Series | AZ |
| Inside Diameter B | 195 mm |
| Dynamic Load Rating | 353000 N |
| Thrust Direction | Bi-Directional |
| Rolling Element Material | Cylindrical Roller |
| Fillet Radius | 1.5 mm |
| Precision Rating | JIS, Class 0 |
| Material | Copper or Brass |
| Row Type | Single |
| Speed [Max] | 1800 rpm |
| Operating in Grease [Max] | 450 rpm |
| Static Load Rating | 1420000 N |
| Operating Temperature [Min] | -4 °F |
| Bearing Type | Thrust |
| Type | Thrust Roller Bearings |
| Operating Temperature [Max] | 248 °F |
| Washer Thickness | 12 mm |
| I.D. | 140 mm |
| Style | Thrust Bearing |
| O.D. | 195 mm |
| Operating in Oil [Max] | 1800 rpm |
| Weight | 10.053 LB |
| EAN or UPC | 4549557060397 |

